Shop All Radios
This Product is Discontinued
American Red Cross
Portable Multipurpose Weather Radio, Red (Discontinued)
Mfr # ARCFRX3+WXR
Zoro # G0986157
This Product is Discontinued
Key Features
- Includes 45 Degrees Beveled Edge
- Color Red
- Width 5 13/16 in
- Depth 2 39/64 in
- Display Digital
Product Information
- Brand American Red Cross
- MFR # ARCFRX3+WXR
- Zoro # G0986157
- UPC # 750254810312
- Country of Origin China
- Category Radios
Dimensions
Width | 5 13/16 in |
Depth | 2 39/64 in |
Length | 6 29/32 in |
Details
Item | Portable Multipurpose Weather Radio |
Includes | 45 Degrees Beveled Edge |
Color | Red |
Display | Digital |
Special Features | High Temperture Option, SuperResolution Option |
Specific Area Message Encoding | No |
Radio Channels | AM/FM, NOAA |
Powered By | Lithium-ion Battery |
Description
Portable Multipurpose Weather Radio, Red, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By Lithium-Ion Battery, Special Features LED Flashlight and Beacon, Hand Turbine and Solar Power Charging, Alarm clock, Glow In The Dark Locator, Display Digital, Depth 2 39/64 in, Length 6 29/32 in, Width 5 13/16 in, Includes Owner's Manual, Mini USB Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.