Shop All Radios
This Product is Discontinued
American Red Cross
Pocket Weather Radio, Red, Digital (Discontinued)
Mfr # ARCFR1WXR
Zoro # G0986233
This Product is Discontinued
Key Features
- Includes 45 Degrees Beveled Edge
- Color Red
- Width 2-13/32"
- Depth 2-13/32"
- Radio Channels AM/FM, NOAA
Product Information
- Brand American Red Cross
- MFR # ARCFR1WXR
- Zoro # G0986233
- UPC # 750254809767
- Country of Origin China
- Category Radios
Dimensions
Width | 2-13/32" |
Depth | 2-13/32" |
Length | 5-12/32" |
Details
Item | Table Top Weather Radio |
Includes | 45 Degrees Beveled Edge |
Color | Red |
Radio Channels | AM/FM, NOAA |
Specific Area Message Encoding | No |
Special Features | Headphone Jack, LED Flashlight, Glow-In-The-Dark Locator |
Powered By | Hand Crank, Lithium-Ion Battery |
Display | Digital |
Channels | AM/FM, NOAA Weather Channels |
Description
Table Top Weather Radio, Red, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By Lithium-Ion Battery, Special Features USB Cell Phone Charging Port, LED Flashlight, Hand Crank Power, Display Digital, Depth 2 13/32 in, Length 5 1/2 in, Width 2 39/64 in, Includes Owner's Manual, Micro USB Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.