Shop All First Aid Kits
American Red Cross
First Aid Kit, Nylon, 4 Person
Mfr # 91053
Zoro # G8525863
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) 3 in x 3 in Sterile Gauze Pads, (4) 6 oz Toothpaste, (2) 0.9g Hand Sanitizer Packets, (4) Toothbrushes, First Aid Guide, (4) Whistles, (2) Nitrile Exam Gloves, (4) Food Bars, (4) Tissue Travel Pack, (2) 1/2 in x 5 yd First Aid Cloth Tape, Multi-Tool, 2 in Duct Tape Roll, (1) Solar/Crank-power Flashlight/Weather Radio/Phone Charger, SOS Alarm, Lithium-Ion Battery, (4) 2.5 gal Water Bag, (4) LED Flashlights, (4) 59mL Shampoo/Body Wash, (4) 118mL Hand Lotions, (4) 45mL Deodorants, (4) 30g Bar Soaps, (4) Wash Cloth, (4) Comb, (4) Disposable Razors, (4) Travel Shave Gels, (4) Face Masks, 2 in x 4-1/2 in XL Adhesive Fabric Bandage, (10) 3/4 in x 3 in Adhesive Fabric Bandages, (10) 1 in x 3 in Adhesive Plastic Bandages, (10) 3/8 in x 1-1/2 in Adhesive Plastic Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, 1-1/2 in x 1-1/2 in Patch Plastic Bandage, (10) 7/8 in Round Adhesive Plastic Bandages, (3) Butterfly Wound Closures, 5 in x 9 in Trauma Pad, 2 in Conforming Gauze Roll, (12) BZK Antiseptic Towelettes, (4) 52 in x 84 in Emergency Blankets, (4) Ponchos, (16) 4 oz Emergency Water Packets, Tweezers, CPR Face Shield, 2 oz Hand Sanitizer Bottle, (2) Extra-Strength Non-Aspirin Tablets, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (3) 0.9g Antibiotic Ointment Packets, (16) Hand Warmers in
- First Aid Kit Application Emergency Preparedness
- Unitized No
- Case Material Nylon
- First Aid Kit Mounting Type Portable
Product Information
- Brand American Red Cross
- MFR # 91053
- Zoro # G8525863
- UPC # 92265910538
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 17 in |
Width | 16 in |
Depth | 13 in |
Details
Includes | (4) 3 in x 3 in Sterile Gauze Pads, (4) 6 oz Toothpaste, (2) 0.9g Hand Sanitizer Packets, (4) Toothbrushes, First Aid Guide, (4) Whistles, (2) Nitrile Exam Gloves, (4) Food Bars, (4) Tissue Travel Pack, (2) 1/2 in x 5 yd First Aid Cloth Tape, Multi-Tool, 2 in Duct Tape Roll, (1) Solar/Crank-power Flashlight/Weather Radio/Phone Charger, SOS Alarm, Lithium-Ion Battery, (4) 2.5 gal Water Bag, (4) LED Flashlights, (4) 59mL Shampoo/Body Wash, (4) 118mL Hand Lotions, (4) 45mL Deodorants, (4) 30g Bar Soaps, (4) Wash Cloth, (4) Comb, (4) Disposable Razors, (4) Travel Shave Gels, (4) Face Masks, 2 in x 4-1/2 in XL Adhesive Fabric Bandage, (10) 3/4 in x 3 in Adhesive Fabric Bandages, (10) 1 in x 3 in Adhesive Plastic Bandages, (10) 3/8 in x 1-1/2 in Adhesive Plastic Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, 1-1/2 in x 1-1/2 in Patch Plastic Bandage, (10) 7/8 in Round Adhesive Plastic Bandages, (3) Butterfly Wound Closures, 5 in x 9 in Trauma Pad, 2 in Conforming Gauze Roll, (12) BZK Antiseptic Towelettes, (4) 52 in x 84 in Emergency Blankets, (4) Ponchos, (16) 4 oz Emergency Water Packets, Tweezers, CPR Face Shield, 2 oz Hand Sanitizer Bottle, (2) Extra-Strength Non-Aspirin Tablets, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (3) 0.9g Antibiotic Ointment Packets, (16) Hand Warmers in |
First Aid Kit Application | Emergency Preparedness |
Unitized | No |
Case Material | Nylon |
First Aid Kit Mounting Type | Portable |
Number of Shelves | 0 |
Waterproof | No |
Color | Red |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 4 |
Color Code | No |
Number of Components | 192 |
For Use With | Emergency |
Item | First Aid Kit |
People Served per Kit | 4 |
Description
First Aid Kit, Number of Components 192, Unitized No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN ADAPTER, SGL HP to DBL MSC (9230)
- FIRST AID ONLY 10 Unit ASNI First Aid Kit, 64 Piece, White (FAO240AN)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, PK5 (MS-MPSBKSWT - 5)
- A & D MEDICAL A&D Medical UC352Ble Deluxe Connected Weight Scale; Black (UC352BLE)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91052)
- AMERICAN RED CROSS Emergency Preparedness Backpack, Red (RC-622)
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- AMERICAN RED CROSS First Aid Kit, Plastic, 5 Person (720008)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (9160-RC)
- MY MEDIC MyFAK Pro (MM-KIT-U-MED-GRN-ADV)
- American Red Cross First Aid Kits