Shop All First Aid Kits
American Red Cross
Bulk First Aid Kit, Plastic, 25 Person
Mfr # 711123
Zoro # G5132881
original price:
$25.69
5% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) 3/4 in x 3 in Adhesive Plastic Bandages, (2) 1-1/2 in x 3 in Knuckle Fabric Bandages, (3) 1-3/4 in x 3 in Large Fingertip Fabric Bandages, (6) 2 in x 2 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage with (2) Safety Pins, (12) Aspirin Tablets, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) Sterile Eye Pad, (1) 4 oz Eye Wash, (1) Pair Nitrile Latex-Free Medical Grade Gloves, (1) 4-1/2 in Nickel-Plated Scissors, (1) 4 in Plastic Tweezers, (1) First Aid Guide
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand American Red Cross
- MFR # 711123
- Zoro # G5132881
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 3 in |
Depth | 10 in |
Length | 10" |
Size | Medium |
Housing Height | 7 in |
Housing Width | 3 in |
Housing Depth | 10 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 107, Number of Pockets 0, Adhesive Bandages Included (2) Knuckle Bandages, (3) Fingertip Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Gauze Roll, Tape, Triangular Bandage, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVIL Liqui-Gels, Two-Pack, PK50 (BXAVLQG50BX)
- CLINTON Ocean Commotion Treatment Table (7936)
- SCOTT Essential Green Certified Foam Skin Cleanser, Neutral, 1000 mL Bottle (91565)
- WELCH ALLYN BB0 3.5V LAMP (06500-U)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91050)
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- AMERICAN RED CROSS Unitized CPR/AED Kit, Plastic (RC-643-PB)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91051)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- American Red Cross First Aid Kits