Shop All Food Service Appliance Parts
American Range
Thermostat
Mfr # R10106
Zoro # G701265255
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2"
- Height 2.5"
- Width 8.2"
- Weight 8.24 oz
- Accessory Type Thermostat
Product Information
- Brand American Range
- MFR # R10106
- Zoro # G701265255
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12.2" |
Height | 2.5" |
Width | 8.2" |
Details
Item | Oven Accessory |
Weight | 8.24 oz |
Accessory Type | Thermostat |
Product Type | Oven Accessory |
Compatibility | American Ovens: AROFG-30 AROFSG-230 AROFSHGE-230 |
Description
Thermostat. American Range provides high quality restaurant and hotel ranges and other professional kitchen products This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE Pan Scraper Red/Blk 2PK (SCRAPERPK)
- DAYTON Digital Temperature Interlock (48C175)
- GENPAK W400F Harvest Paper 4 oz. White Paper Souffle / Drinking Cup, 100PK (999W400F)
- JACKSON Tubing, Santoprene, 3/16Id X 3/8Od X (5700-111-35-29)
- AMERICAN RANGE Thermostat K, 3/16 X 11-5/8, 36 (A11163)
- AMERICAN RANGE Single Skewer (A31015)
- AMERICAN RANGE Ignitor (R10117)
- AMERICAN RANGE Hi Limit Switch Kit (A10007)
- AMERICAN RANGE Coil, Solenoid, 120V , Safety Valve (A10075)
- AMERICAN RANGE Orifice (53) (A29007)
- JACKSON Thermostat - Wash (5930-510-02-79)
- American Range Food Service Appliance Parts