Shop All Hand Trucks
American Power Pull
$HAND TRUCK 800 LB Unassembled
Mfr # AG3400-1
Zoro # G801936291
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Loop
- Features Vertical Or Horizontal Loading. Easy Storage, Standing Up or Hung From Handle. Solid Tubular Construction. Loop Handle Allows For Horizontal Loading and Unloading. Extra Long Stair Climbers
- Noseplate Width 8-1/2 Inch
- Noseplate Depth 14 Inch
Product Information
- Brand American Power Pull
- MFR # AG3400-1
- Zoro # G801936291
- UPC # 36683334002
- Country of Origin China
- Category Hand Trucks
Dimensions
Noseplate Width | 8-1/2 Inch |
Noseplate Depth | 14 Inch |
Details
Item | Hand Truck |
Handle Type | Loop |
Features | Vertical Or Horizontal Loading. Easy Storage, Standing Up or Hung From Handle. Solid Tubular Construction. Loop Handle Allows For Horizontal Loading and Unloading. Extra Long Stair Climbers |
Description
$HAND TRUCK 800 LB Unassembled. Hand Truck. Type Solid Tubular. Wheel Type Ball Bearing. Length 18 Inch. Width 21 Inch. Height 51-1/2 Inch. Wheel Size 10 Inch x 3-1/2 Inch. Load Rating 800 Pound. Handle Style Loop. Nose Plate Size 8-1/2 Inch x 14 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- ZORO SELECT Plate Caster, 800 lb. Ld Rating, Roller (P21R-C050R-16-VG1)
- DO IT BEST Kite Twine (635448)
- DEMAG Trolley, 4800 lb. (U22-200)
- AMERICAN POWER PULL HAND TRUCK- UNASSEMBLED (AG5400)
- AMERICAN POWER PULL HAND TRUCK 600# UA HARD TIRE (AG3419-1)
- CLARK Clark GWK-CJ55-LW CJ55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-CJ55-LW)
- MAGLINER Hand Truck, 4 Wheel, Load Cap 200 Lb (STK8AA1)
- MAGLINER Hand Truck, 500 lb., Aluminum (HMK119K24)
- WESCO Wesco GWK-CPI-LW CPI Load Wheel Kit for Manual Pallet Jack - Black (GWK-CPI-LW)
- MARATHON Tire Ht Pneumatic Univ (20210)
- American Power Pull Hand Trucks & Dollies