Shop All Pavement Breakers & Jackhammers
American Pneumatic Tools
APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in.
Mfr # 18619
Zoro # G810637400
product price: $2,570.99
/ea
Free Shipping & Returns
$2,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/4 x 6 in
Product Information
- Brand American Pneumatic Tools
- MFR # 18619
- Zoro # G810637400
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/4 x 6 in |
Description
The Model 190A Airgo-Line Paving Breaker is a 90 lb class tool. The ergonomically designed handle helps reduce harmful vibration to the hands and arms of the operator. This versatile tool is based on the standard Model 190, the tool being easily converted to the standard handle or ergonomic handle or vice-versa. No power is lost from the standard tool but does increase efficiency and output due to the reduction in operator fatigue. Tough and dependable, the high performance model 190 is the most powerful air tool APT makes. It is designed for big jobs such as heavy demolition and concrete breaking. Since the Model 190 has the ability to penetrate the hardest concrete it is the tool of choice for road building and foundation removal. Standard Features: Airgo-Line Ergonomic Back Head interchangeable with standard Back Head reduces operator fatigue, Automatic ball valves, Drop forged, alloy steel handle, Built-in automatic oiler, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Heavy Duty Bolt Cutter, 24" (KTI-57124)
- MELIN TOOL CO CNC Countersink, HSS, 120 deg., 1" (HS6NC-1-120)
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 72 (SLBZ72)
- AMERICAN PNEUMATIC TOOLS APT 190 Paving Breaker/Jackhammer 1-1/8 X 6in. (5239)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/8 X 6in. (5235)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- AMERICAN PNEUMATIC TOOLS APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in. (18041)
- AMERICAN PNEUMATIC TOOLS APT 117 Paving Breaker/Jackhammer 1 X 4-1/4in. (5200)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in. (5236)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- American Pneumatic Tools Pavement Breakers & Jackhammers