Shop All Pavement Breakers & Jackhammers
American Pneumatic Tools
APT 160 Paving Breaker/Jackhammer, 1-1/8 X 6in.
Mfr # 5235
Zoro # G310637375
product price: $1,919.99
/ea
Free Shipping & Returns
$1,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/8 x 6 in
Product Information
- Brand American Pneumatic Tools
- MFR # 5235
- Zoro # G310637375
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/8 x 6 in |
Description
This Model 160, a 60lb class paving breaker, is a hard-hitting tool that can be used for medium to heavy demolition work and concrete breaking. The Model 160 is one of the best tools on the market for asphalt cutting. The Model 160 is now equipped with the patented Automatic Ball Valve. The Airgo-Line paving breakers use the Airgo-Line handle assembly which is designed to be a vibration dampening handle. The ergonomically designed handle absorbs at least 50% of the harmful vibration to the hands and arms of the operator. Standard Features: Automatic valves, Drop forged alloy steel handle, Built-in automatic oiler, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head, Replaceable chuck bushing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.012 (300A 81)
- PROTO RIPPING BAR 5/8X18 (PO55-118)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- J.W. WINCO GN352-75-50-M12-S-55 Rubber Bumper Threaded Stud (352-75-50-M12-S-55)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in. (5236)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- AMERICAN PNEUMATIC TOOLS APT 190 Paving Breaker/Jackhammer 1-1/8 X 6in. (5239)
- AMERICAN PNEUMATIC TOOLS APT 117 Paving Breaker/Jackhammer 1 X 4-1/4in. (5200)
- AMERICAN PNEUMATIC TOOLS APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in. (18041)
- AMERICAN PNEUMATIC TOOLS APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (18619)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- American Pneumatic Tools Pavement Breakers & Jackhammers