Shop All Pavement Breakers & Jackhammers
American Pneumatic Tools
APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in.
Mfr # 5236
Zoro # G310637306
product price: $1,919.99
/ea
Free Shipping & Returns
$1,919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Size 1-1/4 x 6 in
Product Information
- Brand American Pneumatic Tools
- MFR # 5236
- Zoro # G310637306
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/4 x 6 in |
Description
This Model 160, a 60lb class tool, is a hard-hitting tool that can be used for medium to heavy demolition work and concrete breaking. The model 160 is one of the best tools onthe market for asphalt cutting. The Model 160 is now equipped with the patented Automatic Ball Valve. The Airgo-Line paving breakers use the Airgo-Line handle assembly which is designed to be a vibration dampening handle. The ergonomically designed handle absorbs at least 50% of the harmful vibration to the hands and arms of the operator. Standard Features: Automatic valves, Drop forged alloy steel handle, Built-in automatic oiler, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head, Replaceable chuck bushing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/32 (C23848)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1084)
- WESTWARD Drain Cleaning Cable, 2 x 27-5/8 in, Steel (49U743)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 3/8" (DWCT304)
- AMERICAN PNEUMATIC TOOLS APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (18619)
- AMERICAN PNEUMATIC TOOLS APT 117 Paving Breaker/Jackhammer 1 X 4-1/4in. (5200)
- AMERICAN PNEUMATIC TOOLS APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in. (18041)
- AMERICAN PNEUMATIC TOOLS APT 190 Paving Breaker/Jackhammer 1-1/8 X 6in. (5239)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/8 X 6in. (5235)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- American Pneumatic Tools Pavement Breakers & Jackhammers