Shop All Pavement Breakers & Jackhammers
American Pneumatic Tools
APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in.
Mfr # 18041
Zoro # G910637195
product price: $2,286.99
/ea
Free Shipping & Returns
$2,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1 x 4-1/4 in
Product Information
- Brand American Pneumatic Tools
- MFR # 18041
- Zoro # G910637195
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1 x 4-1/4 in |
Description
The Model 140A Airgo-Line Paving Breaker is a 40lb class tool. The ergonomicaly designed handle helps reduce harmful vibration to the hands and arms of the operator. This versatile tool is based on the standard Model 140, the tool being easily converted to the standard handle or ergonomic handle or visa-versa. No power is lost from the standard tool but does increase efficiency and ouput due to the reduction in operator fatigue. The Model 140 is a rugged, yet lightweight Paving Breaker designed for light to medium construction work. It is ideally suited for plant maintenance, such as light demolition of floors, masonry walls, pavement, and frozen ground. This tool is also very popular for bridge deck jobs. Standard Features: Airgo-Line Ergonomic Back Head interchangeable with standard Back Head reduces operator fatigue, Automatic valves, Drop forged, alloy steel handle, Built-in automatic oiler, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5CUWG)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- HHIP 58mm ER-40 Slotted Wrench For ER Chuck Nuts (3900-0603)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in. (5236)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/8 X 6in. (5235)
- AMERICAN PNEUMATIC TOOLS APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (18619)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- AMERICAN PNEUMATIC TOOLS APT 117 Paving Breaker/Jackhammer 1 X 4-1/4in. (5200)
- AMERICAN PNEUMATIC TOOLS APT 190 Paving Breaker/Jackhammer 1-1/8 X 6in. (5239)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- American Pneumatic Tools Pavement Breakers & Jackhammers