Shop All Rivet Tool Accessories
American Pneumatic Tools
APT 133 Rivet Buster, Closed Nose, 8in. Stroke, Pistol Style
Mfr # 18757
Zoro # G310637351
product price: $2,286.99
/ea
Free Shipping & Returns
$2,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 1140 blows/min
Product Information
- Brand American Pneumatic Tools
- MFR # 18757
- Zoro # G310637351
- Country of Origin United States
- Category Rivet Tool Accessories
Details
Impact Rate | 1140 blows/min |
Description
133 Closed Nose Rivet Buster - 8in. Stroke, Pistol-style Handle with outside trigger. The APT Model 133 Closed Nose Rivet Buster was originally designed to cut rivets off metal structures. Today the Rivet Buster series is widely known for its tough, powerful tools. They have the ability to perform all types of medium to heavy demolition work. With half the weight of the 60 lb. class paving breakers, the ratio of their high impact energy versus their weight make them the most efficient tool APT makes. The Model 133CN meets the weight requirements for bridge deck repair work, and is also popular for cutting up underground tanks. All models use 11X JUMBO steel size. New closed-nose cylinder capitvates the piston, thus adding an extra layer of safety. Includes traditional retainer system. Choice of 2 handle styles available in all stroke sizes: New Pistol-grip style handle with outside trigger or Classic in.Din. handle with inside trigger. This model is offered in 3 stroke sizes: 6in., 8in. and 11in.. Shipped with Hose Whip - 1/2in. Braided Hose x 6ft with 1/2in. NPT swivel and standard universal coupler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ATOMIC 20V Max* Brushless Cordless Oscillating Multi-Tool (tool only) (DCS354B)
- INSIZE Electronic Depth Gage (2141-201A)
- ELECTRIDUCT Hammer Tacker 1004 Model with 1250 K4 Staples (TL-ED-H-TACKER-1004)
- STM 3164 Slow Spiral HSS Drill (143230)
- AMERICAN PNEUMATIC TOOLS APT 133 Rivet Buster, Closed Nose, 8in. Stroke, in.Din. Handle (18768)
- AJAX TOOL WORKS RIVET MOD 3/16" BRAZIER SET (AJA1610)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Universal Head (SQ-2-15)
- MARSON Nosepiece, 5/32 In (96025)
- GOEBEL Goebel 2290005100 Hd Manual Rivet Nut Tool, Go-510, (2290004008)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Large Nuts (205400)
- ECLIPSE Long Reach Riveter (2720)
- American Pneumatic Tools Rivet Tool Accessories