Shop All Rivet Tool Accessories
American Pneumatic Tools
APT 133 Rivet Buster, Closed Nose, 8in. Stroke, in.Din. Handle
Mfr # 18768
Zoro # G110637261
Free Shipping & Returns
$2,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 1140 blows/min
Product Information
- Brand American Pneumatic Tools
- MFR # 18768
- Zoro # G110637261
- Country of Origin United States
- Category Rivet Tool Accessories
Details
Impact Rate | 1140 blows/min |
Description
133 Closed Nose Rivet Buster - 8in. Stroke, in.Din.-style Handle with outside trigger. The APT Model 133 Closed Nose Rivet Buster was originally designed to cut rivets off metal structures. Today the Rivet Buster series is widely known for its tough, powerful tools. They have the ability to perform all types of medium to heavy demolition work. With half the weight of the 60 lb. class paving breakers, the ratio of their high impact energy versus their weight make them the most efficient tool APT makes. The Model 133CN meets the weight requirements for bridge deck repair work, and is also popular for cutting up underground tanks. All models use 11X JUMBO steel size. New closed-nose cylinder capitvates the piston, thus adding an extra layer of safety. Includes traditional retainer system. Choice of 2 handle styles available in all stroke sizes: New Pistol-grip style handle with outside trigger or Classic in.Din. handle with inside trigger. This model is offered in 3 stroke sizes: 6in., 8in. and 11in.. Shipped with Hose Whip - 1/2in. Braided Hose x 6ft with 1/2in. NPT swivel and standard universal coupler.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, Compact, 14 1/2" L (2146Q1MAX-6)
- WARWOOD TOOL 16 lb Double Face Sledge, 36 Hickory Handle (13491)
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- MUTUAL INDUSTRIES Red Carpenter Pencils 72C (16200-79)
- AMERICAN PNEUMATIC TOOLS APT 133 Rivet Buster, Closed Nose, 8in. Stroke, Pistol Style (18757)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Oval Head (SQ-4-22)
- MARSON Jaws For Big Daddy Rivet Gun (96013)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/2, Tubular Roll (SQ-5-31)
- STANLEY ENGINEERED FASTENING Replacement Jaw, For 3ZLX5 and 3ZLX6 (DPM400-084)
- OREGON "C" Anvil for Rivet Spinner 24549 for 1/4", 3/8" Low Profile, & .325" Pitch Chains (26890)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Oval Head (SQ-4-24)
- American Pneumatic Tools Rivet Tool Accessories