Shop All Pavement Breakers & Jackhammers
American Pneumatic Tools
APT 117 Paving Breaker/Jackhammer 1 X 4-1/4in.
Mfr # 5200
Zoro # G710637357
product price: $1,786.99
/ea
Free Shipping & Returns
$1,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1 x 4-1/4 in
Product Information
- Brand American Pneumatic Tools
- MFR # 5200
- Zoro # G710637357
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1 x 4-1/4 in |
Description
This 30 lb class Paving Breaker is an ideal tool for light to medium demolition work as well as for use in confined areas. This lightweight tool can tear down concrete or brick walls, break up concrete floors, or can be used in any other type of general demolition work. The Model 117 is now equipped with the patented Automatic Ball Valve. Standard Features: Automatic ball valves, Drop forged, alloy steel handle, Built-in automatic oiler, Replaceable chuck bushing, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070R)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- KO-KEN Socket set 4-14mm 6 Point 200mm S-series 12 pieces 1/4 Sq. Drive (RS2400MZ/12)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/8 X 6in. (5235)
- AMERICAN PNEUMATIC TOOLS APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in. (18041)
- AMERICAN PNEUMATIC TOOLS APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (18619)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in. (5236)
- AMERICAN PNEUMATIC TOOLS APT 190 Paving Breaker/Jackhammer 1-1/8 X 6in. (5239)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- American Pneumatic Tools Pavement Breakers & Jackhammers