Shop All Tray Stands
American Metalcraft
Tray Stand, Polished Chrome
Mfr # TRSD1815
Zoro # G5928097
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 19 1/2 in
- Depth (In.) 15 in
- Color Chrome
- Height (In.) 31 in
Product Information
- Brand American Metalcraft
- MFR # TRSD1815
- Zoro # G5928097
- UPC # 704339786405
- Country of Origin China
- Category Tray Stands
Dimensions
Width (In.) | 19 1/2 in |
Depth (In.) | 15 in |
Height (In.) | 31 in |
Overall Width | 15 in |
Depth | 15 in |
Overall Height | 31 in |
Details
Material | Steel |
Color | Chrome |
Item | Tray Stand |
Includes | Nylon Straps |
Product Type | Tray Stand |
Description
Tray Stand, Material Steel, Overall Width 15 in, Includes Black Nylon Straps, Product Type Tray Stand, Color Chrome, Depth 15 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 400Sa00001/2Cleat, Strip Curtain For - Part# 400Es001 (400ES001)
- FINAL TOUCH Clear Glass Aerating Wine Pourer (WA73)
- GE Temperature Sensor (WR55X10025)
- SLIMFAST Slimfast Advanced Nutrition RTD Strawberry N' Cream Shake 11 oz., PK12 (74012)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- CSL Deluxe Steel Tray Stand, Black, PK6 (1053BL)
- ROSSETO SERVING SOLUTIONS 7PC KIT-Black Swan Multi-Level Risers, Wide Black Tempered Glass Surface&4-10.75”Square PorcelainBowl (Sk034)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- American Metalcraft Tray Stands