Shop All Oven Mitts & Pot Holders
American Metalcraft
Stainless Steel Pan Gripper For Deep Pans
Mfr # HDS95
Zoro # G6021224
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Product Type Pan Gripper
Product Information
- Brand American Metalcraft
- MFR # HDS95
- Zoro # G6021224
- UPC # 704339925125
- Country of Origin China
- Category Oven Mitts & Pot Holders
Details
Item | Pan Gripper for Deep Pans |
Material | Stainless Steel |
Color | Silver |
Product Type | Pan Gripper |
Description
Pan Gripper for Deep Pans, Product Type Pan Gripper, Color Silver, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Thermocouple - 36" For - Part# 1161730 (1161730)
- SANISERV Kit, Front Plate, Shake (188471)
- WINCO 15 in Stainless Steel Colander (CCOD-15S)
- TRUE Timer, Defrost (831994)
- AMERICAN METALCRAFT Pan Gripper For Shallow Pans (HDD94)
- CAROLINES TREASURES Crab Puddle O Two Pair of Pot Holders (MW1345PTHD)
- CAROLINES TREASURES Mardi Gras Dancin in the Street Pair of Pot Holders (MW1324PTHD)
- R & R TEXTILE Oven Mitt, Hand Shaped, Natural, 17in (01703)
- CAROLINES TREASURES Beignets Piping Hot Pair of Pot Holders (MW1344PTHD)
- CAROLINES TREASURES Carolines Treasures SS8111OVMT Golden Retriever Oven Mitt (SS8111OVMT)
- CAROLINES TREASURES Carolines Treasures MW1144PTHD Insect - Dragonfly Matin Pair of Pot Holders; 7.5 x 3 x 7.5 in. (MW1144PTHD)
- American Metalcraft Oven Mitts & Pot Holders