Shop All Chafers
American Metalcraft
Round Chafer, Stainless/Gold, 7 qt.
Mfr # GOLDAGRD18
Zoro # G5913363
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 18 x 18 1/2 x 18 in
- Material Stainless Steel
- Includes Fuel Holder, Food Pan, Water Pan
- Product Type Round Adagio Chafer
- Color Gold/Silver
Product Information
- Brand American Metalcraft
- MFR # GOLDAGRD18
- Zoro # G5913363
- UPC # 704339854098
- Country of Origin Hong Kong
- Category Chafers
Dimensions
Overall Dimensions | 18 x 18 1/2 x 18 in |
Overall Height | 18 in |
Overall Length | 18 in |
Overall Width | 18 1/2 in |
Details
Item | Round Chafer |
Material | Stainless Steel |
Includes | Fuel Holder, Food Pan, Water Pan |
Product Type | Round Adagio Chafer |
Color | Gold/Silver |
Dishwasher Safe | No |
Lid Attachment | Roll-Top |
Capacity | 7 qt |
NSF Certified | No |
Description
Round Chafer, Includes Fuel Holder, Food Pan, Water Pan, Overall Dimensions 18 x 18 1/2 x 18 in, Product Type Round Adagio Chafer, Material Stainless Steel, Capacity 7 qt, Color Gold/Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Height 18 in, Overall Length 18 in, Overall Width 18 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- FRYMASTER Pilot Orifice Nat .026 (8100811)
- HOSHIZAKI Evaporator Cover 1 (413446-01)
- STAR Chain Lube 1 Oz Tube (1L-Z12397)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- AMERICAN METALCRAFT 20 1/2 in Chafer Adapter Bar (AB211)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless, 9 qt. (ADAGIORT26)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- AMERICAN METALCRAFT Round Chafer Food Pan (RFP18RD)
- American Metalcraft Chafers