Shop All Chafers
American Metalcraft
Round Chafer Food Pan
Mfr # RFP18RD
Zoro # G6039817
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 33-23/64"
- Pan Size Round
- Capacity 7 qt
- Gauge 2.25 ga
Product Information
- Brand American Metalcraft
- MFR # RFP18RD
- Zoro # G6039817
- UPC # 704339896258
- Country of Origin Hong Kong
- Category Chafers
Dimensions
Width | 33-23/64" |
Pan Size | Round |
Overall Depth | 18 in |
Overall Width | 18 1/2 in |
Overall Length | 18 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 7 qt |
Gauge | 2.25 ga |
Product Type | Food Pan |
Color | Silver |
Oven Safe | No |
NSF Certified | No |
Anti-Jam | No |
Dishwasher Safe | No |
Compatible Pan Type | Full Size |
Freezer Safe | No |
Pan Shape | Round |
Description
Food Pan, Overall Depth 18 in, Overall Length 18 in, Pan Shape Round, NSF Certified No, Overall Width 18 1/2 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 7 qt, Compatible Pan Type Full Size, Gauge 2.25 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE Grate, Top, Jsr 12 X 24 Hi Btu (1025200000)
- STANCO Reflector Bowl 6" #701-6 (701-6)
- TELL Latch Gr2 Grd 2-3/4 32D (CL100213)
- DEXTER RUSSELL Cooks Knife 8 In (31600)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- AMERICAN METALCRAFT 20 1/2 in Chafer Adapter Bar (AB211)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless, 9 qt. (ADAGIORT26)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- BON CHEF Power Line - Round Size Induction Chafer (20314)
- American Metalcraft Chafers