Shop All Bakeware
American Metalcraft
Pizza Screen, Aluminum, 9 In.
Mfr # 18709
Zoro # G3003430
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Screen
- Freezer Safe No
Product Information
- Brand American Metalcraft
- MFR # 18709
- Zoro # G3003430
- UPC # 704339018407
- Country of Origin India
- Category Bakeware
Dimensions
Size | 9 in |
Overall Diameter | 9 in |
Details
Item | Pizza Screen |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Screen |
Freezer Safe | No |
Perforation | Perforated |
NSF Certified | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Dishwasher Safe | No |
Coating | Uncoated |
Description
Pizza Screen, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Screen, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Capacity 0.49 cu ft, Color Silver, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 9 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Cover 6-8 Red Square (451) (SFC6)
- PELOUZE Pelouze 1772056 M5 Digital Postal Scale; 5 Lb. (1772056)
- ACCUTEMP Thermo Paste Wakefield 120T 4 (AT0H-3412-3)
- GERBER Gerber 1st Foods Pea Multi Pack 4 oz. Tubs, PK8 (00015000910389U)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 10 In. (18710)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 20 In. (18720)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 7 In. (18707)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 9 In. (TP9)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 15 In. (18715)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 17 In. (TP17)
- NUTRICHEF Ceramics 6Pc Of Bakeware Set (NCBK6CT5.5)
- American Metalcraft Bakeware