Shop All Bakeware
American Metalcraft
Pizza Screen, Aluminum, 10 In.
Mfr # 18710
Zoro # G3003449
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Screen
- Coating Uncoated
Product Information
- Brand American Metalcraft
- MFR # 18710
- Zoro # G3003449
- UPC # 704339018803
- Country of Origin India
- Category Bakeware
Dimensions
Size | 10 in |
Overall Diameter | 10 in |
Details
Item | Pizza Screen |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Screen |
Coating | Uncoated |
NSF Certified | No |
Perforation | Perforated |
Dishwasher Safe | No |
Freezer Safe | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Description
Pizza Screen, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Screen, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Capacity 0.7 cu ft, Color Silver, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Spreader, Wavy Edge, 3 1/2 In (M18780)
- GREAT NORTHERN POPCORN Great Northern Polar Blast Acrylic Snow Cone Machine Snowcone Slush Maker (799788SNN)
- CLEVELAND Steamer Element 208V 8000W 2-1/4" Oc (103881)
- ALLPOINTS Cleaner & Descaler Pack , Ice Machine (8014448)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 14 In. (18714)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 18 In. (18718)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 15 In. (18715)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 15 In. (TP15)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 17 In. (TP17)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 19 In. (TP19)
- FOX RUN BRANDS Foxrun 7327 mixing bowl (6173595)
- American Metalcraft Bakeware