Shop All Bakeware
American Metalcraft
Pizza Pan, Wide Rim, 14 In.
Mfr # TP14
Zoro # G0473317
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Wide Rim
- Material Aluminum
- Gauge 18
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
Product Information
- Brand American Metalcraft
- MFR # TP14
- Zoro # G0473317
- UPC # 708879010051
- Country of Origin India
- Category Bakeware
Dimensions
Size | 14 in |
Overall Diameter | 14 in |
Details
Item | Pizza Pan |
Color | Silver |
Type | Wide Rim |
Material | Aluminum |
Gauge | 18 |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Pan |
Oven Safe | Yes |
Perforation | Solid |
Freezer Safe | No |
Bead Closure | Closed Bead |
NSF Certified | No |
Dishwasher Safe | No |
Coating | Uncoated |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 0.88 cu ft, Color Silver, Overall Width Not Applicable, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 14 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Refrigerator Water Filter Cup O-Ring (218904301)
- ROYAL RANGE ORIFICE HOOD #57 (1122-57)
- SMPLY SMPLY. Deionized Water - Demineralized and Lab Grade - 1 Gallon (WATER-DI-128OZ-D1)
- GHIRARDELLI Ghirardelli Sweet Ground White Chocolate 10lbs (62029)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 12 In. (TP12)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 9 In. (TP9)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 17 In. (TP17)
- AMERICAN METALCRAFT 2 qt Stainless Steel Mixing Bowl (SSB200)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 13 In. (18713)
- AMERICAN METALCRAFT Pizza Stone, 15 x 12 In (STONE12)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Glazed Steel (46995)
- American Metalcraft Bakeware