Shop All Bakeware
American Metalcraft
Pizza Pan, Wide Rim, 11 In.
Mfr # TP11
Zoro # G3003360
original price:
$4.65
15% off
new price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Wide Rim
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Gauge 18
Product Information
- Brand American Metalcraft
- MFR # TP11
- Zoro # G3003360
- UPC # 704339781806
- Country of Origin India
- Category Bakeware
Dimensions
Size | 11 in |
Overall Diameter | 11 in |
Details
Item | Pizza Pan |
Color | Silver |
Type | Wide Rim |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Gauge | 18 |
Product Type | Pizza Pan |
Perforation | Solid |
Oven Safe | Yes |
Coating | Uncoated |
Bead Closure | Closed Bead |
NSF Certified | No |
Dishwasher Safe | No |
Freezer Safe | No |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 1.3 cu ft, Color Silver, Overall Width Not Applicable, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 11 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Gas Control For - Part# Fm8072428 (FM8072428)
- HOBART Mixing Bowl 30 Quart (00-104414)
- DO IT BEST Aluminum Scoop (708871)
- INTERNATIONAL COMFORT PRO Wheel Blower 11 X 11 (1176937)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 17 In. (TP17)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 18 In. (TP18)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 19 In. (TP19)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 6 In. (18706)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 14 In. (TP14)
- AMERICAN METALCRAFT Pizza Stone, 15 x 14 In (STONE14)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- American Metalcraft Bakeware