Shop All Serving Plates and Bowls
American Metalcraft
Insulated Bowl, 2-1/2" x 5" Silver
Mfr # SW4
Zoro # G5912234
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- Color Silver
- Material Stainless Steel
- Handle Included No
- NSF Certified No
Product Information
- Brand American Metalcraft
- MFR # SW4
- Zoro # G5912234
- UPC # 704339924395
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Diameter | 5 in |
Details
Item | Bowl |
Color | Silver |
Material | Stainless Steel |
Handle Included | No |
NSF Certified | No |
Description
Bowl, Handle Included No, Product Type Double Wall Bowl, Capacity 17 oz, Color Silver, Diameter 4 3/4 in, Material Stainless Steel, Pattern Hammered, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- WASTE KING Splash GuardStopper (1025)
- GLOBE Foot (M115B)
- RELOC ZIPPIT Bag, Poly, Reclosable, 2 mil, 18"x 20", PK500 (R1820)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- NUSTEEL NuSteel TG-VB-5 5 qt. V Shaped Stainless Steel Bowl (TG-VB-5)
- KESSEBOHMER D-Shape 3 Shelf 38 to 42-1/4H Champagne Maple Twister Lazy Susan Set (2500910103)
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- INSTANT BRANDS HOUSEWARES QT WHT Serving Bowl (6003911)
- ITI Pasta Bowl, 10 in Dia, 40 oz, PK12 (TN-110)
- CORELLE White Porcelain Winter Frost White Soup/Salad Bowl 8-1/2 in. D 6 pk, 6PK (6017636)
- American Metalcraft Serving Plates and Bowls