Shop All Barware and Beverage Service
American Metalcraft
Bell Pitcher 100 oz. Stainless Steel, Includes Ice Guard
Mfr # BPG101
Zoro # G5869175
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 oz
- Material Stainless Steel
- Color Silver
- Includes Ice Guard
- Product Type Bell Pitcher with Guard
Product Information
- Brand American Metalcraft
- MFR # BPG101
- Zoro # G5869175
- UPC # 704339911357
- Country of Origin India
- Category Barware and Beverage Service
Details
Description
Bell Pitcher with Guard, Product Type Bell Pitcher with Guard, Capacity 100 oz, Color Silver, Includes Ice Guard, NSF Certified No, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB MAURI AB Mauri Baking Soda Sodium Bicarb 50lbs (2410)
- CROWN STEAM Brass Washer For Sight Glass (8-6019)
- MERCER CUTLERY Fillet Knife, 7 In (M22807)
- GARLAND Safety Valve 3/8" Fpt X 3/16" Tube (1415702)
- AMERICAN METALCRAFT 7 in Bottle Opener (LBO27)
- AMERICAN METALCRAFT 4 1/2 in Bottle Opener (SBO154)
- AMERICAN METALCRAFT 1/2 oz x 1 1/2 oz Jigger (J212)
- AMERICAN METALCRAFT Stainless Steel Bottle Stopper (CHBST112)
- AMERICAN METALCRAFT Bell Pitcher 100 oz. Stainless Steel (WP100)
- AMERICAN METALCRAFT Bell Pitcher, 68 oz. Stainless Steel (WP68)
- TABLECRAFT Premium Wine Key Corkscrew, Curved Blade (1228)
- American Metalcraft Barware and Beverage Service