Shop All Steel Filters
American Metal Filter
24 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
Mfr # HIS102424
Zoro # G901715932
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23.5 x 23.5 x 0.875
- Media Material 304 Stainless Steel
- Media Color Silver
- Actual Width 23.5
- Actual Depth 0.875
Product Information
- Brand American Metal Filter
- MFR # HIS102424
- Zoro # G901715932
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 23.5 x 23.5 x 0.875 |
Actual Width | 23.5 |
Actual Depth | 0.875 |
Actual Height | 23.5 |
Details
Media Material | 304 Stainless Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Flashing 2In Plst Blk 9X11In (14012)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2001-0500-1025)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- DEWALT Forced Air Electric Heater, 7kW - 10kW (DXH1000TS)
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- AMERICAN METAL FILTER 20 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102024)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102025)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101625)
- AMERICAN METAL FILTER 16 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201624)
- ALMO Broan PM Series Non-Ducted Replacement Charcoal Filter for Range Hood (S99010464)
- American Metal Filter Steel Filters