Shop All Steel Filters
American Metal Filter
20 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG202025
Zoro # G401715852
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 24.5 x 1.75
- Media Material Galvanized Steel
- Actual Depth 1.75
- Actual Width 19.5
- Actual Height 24.5
Product Information
- Brand American Metal Filter
- MFR # HPOG202025
- Zoro # G401715852
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 24.5 x 1.75 |
Actual Depth | 1.75 |
Actual Width | 19.5 |
Actual Height | 24.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Purge Pump, 120V (CM120B)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL8230A1003)
- HONEYWELL Mn6105A1011 Two Position, (MN6105A101)
- CHAMPION COOLER Overflow Assembly (110610)
- AMERICAN METAL FILTER 14 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101425)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202020)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102430)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102424)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- American Metal Filter Steel Filters