Shop All Steel Filters
American Metal Filter
20 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter
Mfr # HKG102025
Zoro # G201715793
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 24.5 x 0.875
- Media Material Galvanized Steel
- Actual Depth 0.875
- Media Color Silver
- Actual Height 24.5
Product Information
- Brand American Metal Filter
- MFR # HKG102025
- Zoro # G201715793
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 24.5 x 0.875 |
Actual Depth | 0.875 |
Actual Height | 24.5 |
Actual Width | 19.5 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- PARKER Themostatic Expansion Valve, 2-3 Tons (ECE-C-JW)
- RUBBER-CAL "Air Ventilator Orange Ventilation Duct Hose - 18" ID x 25' Length Hose (Fully Stretched) (01-W192)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102430)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201224)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202020)
- AMERICAN METAL FILTER 12 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101224)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101625)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- COMPONENT HARDWARE Type VI S/S Clip-On Filter Hooks for Cap (FR51-X015)
- American Metal Filter Steel Filters