Shop All Steel Filters
American Metal Filter
20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG102022
Zoro # G101715824
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 21.5 x 0.875
- Media Material Galvanized Steel
- Media Color Silver
- Actual Depth 0.875
- Actual Height 21.5
Product Information
- Brand American Metal Filter
- MFR # HPOG102022
- Zoro # G101715824
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 21.5 x 0.875 |
Actual Depth | 0.875 |
Actual Height | 21.5 |
Actual Width | 19.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU71)
- HOSHIZAKI Solenoid Valve (4A3722-01)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- ARMSTRONG 56J20 Lb-85759G Txv Kit (R22 (56J20)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202025)
- AMERICAN METAL FILTER 14 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201420)
- AMERICAN METAL FILTER 20 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102024)
- AMERICAN METAL FILTER 15 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101520)
- AMERICAN METAL FILTER 16 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101630)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201620)
- AIR HANDLER Grease Filter, 25x20x2" (5C109)
- American Metal Filter Steel Filters