Shop All Steel Filters
American Metal Filter
20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
Mfr # HIS202020
Zoro # G001715764
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 19.5 x 1.75
- Media Material 304 Stainless Steel
- Actual Width 19.5
- Media Color Silver
- Actual Height 19.5
Product Information
- Brand American Metal Filter
- MFR # HIS202020
- Zoro # G001715764
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 19.5 x 1.75 |
Actual Width | 19.5 |
Actual Height | 19.5 |
Actual Depth | 1.75 |
Details
Media Material | 304 Stainless Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- WESTINGHOUSE White Glass Chimney Glass (83101)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- JOHNSON CONTROLS 40/90F HT-CL, LINE VOLT. (T26S-18)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102025)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101625)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202020)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102020)
- AIR HANDLER Range Hood Filter, 8-1/4x11-1/4x3/8" (6JKA6)
- American Metal Filter Steel Filters