Shop All Steel Filters
American Metal Filter
20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter
Mfr # HKA102020
Zoro # G201715847
original price:
$49.36
14% off
new price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 19.5 x 0.875
- Media Material Aluminum
- Actual Height 19.5
- Actual Depth 0.875
- Actual Width 19.5
Product Information
- Brand American Metal Filter
- MFR # HKA102020
- Zoro # G201715847
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 19.5 x 0.875 |
Actual Height | 19.5 |
Actual Depth | 0.875 |
Actual Width | 19.5 |
Details
Media Material | Aluminum |
Media Color | Silver |
Description
This AMERICAN METAL FILTER brand 20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter has an Actual Filter Size of 19.5 x 19.5 x 0.875, a Media Material of Aluminum, an Actual Height of 19.5, an Actual Depth of 0.875, an Actual Width of 19.5, and a Media Color of Silver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Large Junction Box (HV2123100G)
- HEIL QUAKER /ICP 1012284 Coupling Air Intake Sk (1012284)
- PERFECT AIRE 9000Btu Quick Connect Mini Split 115V (3PAMSHQC09BOX)
- ALLANSON Ignition Transformers, 240 Volt, 60 Hz (1112-S)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101625)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102025)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102424)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201224)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- American Metal Filter Steel Filters