Shop All Steel Filters
American Metal Filter
16 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101630
Zoro # G401715814
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 29.5 x 0.875
- Media Material Galvanized Steel
- Actual Depth 0.875
- Actual Height 29.5
- Actual Width 15.5
Product Information
- Brand American Metal Filter
- MFR # HPOG101630
- Zoro # G401715814
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 29.5 x 0.875 |
Actual Depth | 0.875 |
Actual Height | 29.5 |
Actual Width | 15.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AM-1 SERIES MIXING VALVE, 3/4", 80-180F, UN (AM101R-US-1)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX7)
- ZORO SELECT Floor Register Air Deflector, Clear (6TUC3)
- ANTUNES Pressure Control, 5/35", 1/4"Npt (8104116304)
- AMERICAN METAL FILTER 24 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202424)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102430)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102025)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA5)
- American Metal Filter Steel Filters