Shop All Steel Filters
American Metal Filter
16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter
Mfr # HKA101620
Zoro # G301715778
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 19.5 x 0.875
- Media Material Aluminum
- Media Color Silver
- Actual Depth 0.875
- Actual Width 15.5
Product Information
- Brand American Metal Filter
- MFR # HKA101620
- Zoro # G301715778
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 19.5 x 0.875 |
Actual Depth | 0.875 |
Actual Width | 15.5 |
Actual Height | 19.5 |
Details
Media Material | Aluminum |
Media Color | Silver |
Description
The AMERICAN METAL FILTER brand 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter has an actual filter size of 15.5 x 19.5 x 0.875, a media material of aluminum, a media color of silver, an actual depth of 0.875, an actual width of 15.5, and an actual height of 19.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-400)
- DAIKIN 265V 1/10HP 1400RPM 3Spd Motor (106163024)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUW9)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202424)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201625)
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- AMERICAN METAL FILTER 16 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201625)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202025)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- AMERICAN METAL FILTER 16 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101624)
- American Metal Filter Steel Filters