Shop All Steel Filters
American Metal Filter
12 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
Mfr # HIS201224
Zoro # G901715802
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11.5 x 23.5 x 1.75
- Media Material 304 Stainless Steel
- Actual Height 23.5
- Actual Depth 1.75
- Actual Width 11.5
Product Information
- Brand American Metal Filter
- MFR # HIS201224
- Zoro # G901715802
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 11.5 x 23.5 x 1.75 |
Actual Height | 23.5 |
Actual Depth | 1.75 |
Actual Width | 11.5 |
Details
Media Material | 304 Stainless Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 272708A Set Of 2 Of (272708A)
- IMPERIAL MFG Reg Boot 30Ga 4X10X6" (GV0626-C)
- PASS & SEYMOUR Ceiling Fan Box Installation Kit (55501CC)
- PRIME PRODUCTS Prime Prodct 120361 200-Watt 12 V Heater (P2D-120361)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202024)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202424)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- AMERICAN METAL FILTER 12 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101224)
- DURAFLOW FILTRATION Ventline Grease Filter BCC024600 53208 VNF-2M03 (AF4031)
- American Metal Filter Steel Filters