Shop All Diffuser Accessories
American Louver
Side Air Diverter, Rectangular, Plastic
Mfr # STR-ADS-W
Zoro # G7612956
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Plastic
- Duct Size 6 to 14 in
- For Use With 24 in x 24 in Diffusers
- Finish Matte
Product Information
- Brand American Louver
- MFR # STR-ADS-W
- Zoro # G7612956
- Country of Origin United States
- Category Diffuser Accessories
Dimensions
Duct Size | 6 to 14 in |
For Nominal Duct Diameter | 6 in, 14 in |
Overall Height | 12 in |
Overall Width | 23 3/4 in |
Details
Item | Side Air Diverter |
Shape | Rectangular |
Material | Plastic |
For Use With | 24 in x 24 in Diffusers |
Finish | Matte |
Compatible with Product Type | Side Air Diverter |
Product Type | Air Diverter |
Thickness | 2.5 in |
Description
Side Air Diverter, Material Plastic, Product Type Air Diverter, For Nominal Duct Diameter 6 in, 14 in, Thickness 2.5 in, Compatible with Product Type Side Air Diverter, Overall Height 12 in, Compatible with Grainger Part Number T-Grid Ceilings, Shape Rectangular, Finish Matte, Overall Width 23 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Af11S-1C 50 Micron Screen Kit (AF11S-1C)
- HOSHIZAKI Door (369051G01)
- AO SMITH Pilot Assembly Ng (100112330)
- GAF COBRA Exhaust Vent, 4 ft L, Polypropylene, Black (CRV3)
- AMERICAN LOUVER Neck Reducer, Round, Plastic, 14" dia., PK10 (STR-NRD-BK-10PKIT)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 2' x 2', Wht, PK2 (ALPF2X2-2PK)
- AMERICAN LOUVER Dust Deflector, Rectangular, Plastic, PK5 (STR-DD-C5PK)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 1' x1', Wht, PK2 (ALPF1X1-2PK)
- AMERICAN LOUVER Corner Air Diverter, Triangle, Plastic (STR-ADC-W)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5014C)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- American Louver Ceiling Diffusers & Accessories