Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Grille Panel, Ovrszd, Alum, Mill, 30" x 60", PK10
Mfr # ALUMMIL3060-10PK
Zoro # G3895829
product price: $507.99
/pk 10, $50.80/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With HVAC, Air Supply and Return Openings
Product Information
- Brand American Louver
- MFR # ALUMMIL3060-10PK
- Zoro # G3895829
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Panel,Ovrszd Mill,30"x 60",PK10 |
Grille/Register Item | Eggcrate Panel,Ovrszd Mill,PK10 |
Material | Aluminum |
For Use With | HVAC, Air Supply and Return Openings |
Description
Eggcrate Panel,Ovrszd Mill,30 In.x 60 In.,PK10, Package Quantity 10
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Table Top Micro MistHumidifier, 1.3 gal. (PAU13)
- DAYTON Exhaust Fan, 24 In, 5438 CFM (10D970)
- DURAFLOW FILTRATION Return Foam Filter for Dometic Part # D3108015.003 (DFF3108)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 2", MERV 8 (102-741-017)
- AMERICAN LOUVER Eggcrate, PK5, Aluminum (ALUMBLK-2448-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Painted, Plastic (TC-24-2448-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 8"x8", PK5 (AG-8X8-RSW-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 6 (SBS-6106 EB)
- American Louver Air Vent Covers & Floor Registers