Shop All Ceiling Diffusers
American Louver
6" Diffuser, White
Mfr # STR-C-6W-R6
Zoro # G3896361
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Diffuser Color White
- Duct Size 6 in
- Overall Height 23 3/4 in
- Air Diffusion Angle 360 Degrees
Product Information
- Brand American Louver
- MFR # STR-C-6W-R6
- Zoro # G3896361
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Diffuser Duct Size | 6" |
Duct Size | 6 in |
Overall Height | 23 3/4 in |
Overall Depth | 6 3/8 in |
Overall Width | 23 3/4 in |
Details
Material | Plastic |
Diffuser Color | White |
Item | Diffuser |
Air Diffusion Angle | 360 Degrees |
Product Type | Ceiling Diffuser |
Series | STR-C |
Face Type | Square Cone |
Color | White |
Adjustable Blades | No |
Insulated | Yes |
Mounting Style | Lay-In |
Description
Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 3/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 6 in, Face Type Square Cone, Adjustable Blades No, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Series STR-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E52)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- HONEYWELL Dp2020B5039 Deluxe Power Pro (DP2020B503)
- AMERICAN LOUVER 8 in Square Step-Down Ceiling Diffuser, White (STR-C-8W-FR)
- AMERICAN LOUVER 6 to 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-W-NRD)
- AMERICAN LOUVER Stratus Plastic Cone Diffuser, Ceiling, 12", Insulated, Wht (STR-C-12W-R6)
- AMERICAN LOUVER 8 in Square 3 Cone Ceiling Diffuser, Black (STR-C-8BK)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2238-5PK)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2214-5PK)
- AMERICAN LOUVER 6 to 14 in Square Step-Down Ceiling Diffuser, White (STR-C-W-NRD)
- American Louver Ceiling Diffusers