Shop All Keyed Padlocks
American Lock
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W
Mfr # A5100
Zoro # G4118475
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Manufacturing Environments, Storage Building, Secured Storage
- Shackle Dia. 1/4 in
- Body Color Silver
Product Information
- Brand American Lock
- MFR # A5100
- Zoro # G4118475
- UPC # 037325090546
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 2 13/32 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 1 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 13/32 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Non Removable Key No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Solid Carbide Specialized Heavy Duty Drill Bit For Locks & Cylinders - 6mm (KLF-DRILL-D6x70)
- SPARCO Key Tag, Oval, Plastic, 1-1/10"Wx3/4"Lx3-1/2"H, 20/PK, WE (SPR02886)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 (1RHX4)
- RANDALL ALUMINUM TRACK FOR 3/4In. (4 FT A-8042)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41KATAG)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5102)
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 10 PK (A5200GLNKAS10)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260KA)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5400KA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KALH-10G018)
- American Lock Keyed Padlocks