Shop All Keyed Padlocks
American Lock
Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W
Mfr # A5261
Zoro # G3363884
original price:
$25.69
5% off
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Manufacturing Environments, Storage Building, Secured Storage; Construction Sites and Equipment; Industrial Plants
- Shackle Dia. 3/8 in
- Body Color Silver
Product Information
- Brand American Lock
- MFR # A5261
- Zoro # G3363884
- UPC # 037325960382
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 2 in |
Shackle Width | 3/4 in |
Body Dia. | 2 in |
Body Height | 2 in |
Body Width | 2 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 in, Body Width 2 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. 41635, Body Color Silver, Body Dia. 2 in, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Round, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock 643D 1.56 in. Aluminum Luggage Combination Lock (809394)
- AMEROCK BP55276BBR-5PACK 3-3/4" (96 mm) CTC Blackrock Cab Pull Black Bronze (BP55276BBR-5PACK)
- KEYLESS FACTORY KeylessFactory:Fobik Remotes:Chryslr/Ddg Fobik w/Trunk & RS 5b Fobik Remote (RK-CHY-FBK-9)
- DANCO O-Ring Faucet No.78 (96715)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NW7000)
- AMERICAN LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3900SWO)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A701KA)
- AMERICAN LOCK Safety Lock-Out Padlocks, (A1106RED1KEY)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41TAG)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3650D285KA)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/50 KA)
- American Lock Keyed Padlocks