Shop All Keyed Padlocks
American Lock
Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W
Mfr # A700NKA
Zoro # G3379205
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial Plants; Security Gates; Storage Buildings; Truck Doors; Industrial Storefronts and Business gates
- Shackle Dia. 7/16 in
- Body Color Silver
Product Information
- Brand American Lock
- MFR # A700NKA
- Zoro # G3379205
- UPC # 037325026620
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 1 1/16 in |
Shackle Width | 15/16 in |
Body Width | 2 1/2 in |
Body Dia. | 2 1/2 in |
Body Diameter | 2 1/2 in |
Shackle Diameter | 7/16 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 1 1/16 in, Shackle Width 15/16 in, Shackle Material Boron, Body Width 2 1/2 in, Body Thickness 1 1/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Opens with Key No. 27234, Body Color Silver, Body Dia. 2 1/2 in, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 348, Buna N, 0.21 In., PK5 (U38801.018.0437)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ILCO Yale House Key (999)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLNKA - DG34822)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42TAG)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NKAW7000)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5400KA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (19363)
- American Lock Keyed Padlocks