Shop All Keyed Padlocks
American Lock
Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W
Mfr # A700KA
Zoro # G4329254
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial Plants; Security Gates; Storage Buildings; Truck Doors; Industrial Storefronts and Business gates
- Shackle Dia. 7/16 in
- Body Color Silver
Product Information
- Brand American Lock
- MFR # A700KA
- Zoro # G4329254
- UPC # 037325978813
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 1 1/16 in |
Shackle Width | 15/16 in |
Body Width | 2 1/2 in |
Body Dia. | 2 1/2 in |
Shackle Diameter | 7/16 in |
Body Diameter | 2 1/2 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 1 1/16 in, Shackle Width 15/16 in, Shackle Material Boron, Body Width 2 1/2 in, Body Thickness 1 1/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 27234, Body Color Silver, Body Dia. 2 1/2 in, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Round, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- PEMKO Saddle Threshold, Dark Bronze Finish, 5" W (271D36)
- FROST KING Heavy Duty Door Sweep (A82/36W)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NW7000)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202KA)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3650D285KA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2081)
- American Lock Keyed Padlocks