Shop All Keyed Padlocks
American Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle
Mfr # A5400KA
Zoro # G5046614
original price:
$81.89
5% off
new price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Stainless Steel
- Shackle Dia. 5/16 in
- Body Color Silver
- Shackle Type Standard Shackle
Product Information
- Brand American Lock
- MFR # A5400KA
- Zoro # G5046614
- UPC # 037325041531
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/8 in |
Shackle Width | 3/4 in |
Body Width | 1 3/4 in |
Body Height | 2 13/32 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Stainless Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT DRAWER SLIDE SOFT CLS18"" (8450FMRP18)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Extra Duty Double Lever Arm, Aluminum Painted Finish (1450-EDA AL)
- RICHELIEU HARDWARE 1 in (25 mm) Center-to-Center Brushed Black Contemporary Edge Cabinet Pull (BP969625990)
- LUCKY LINE Key Tag, Assorted (Clear, Blue, Green, Orange, Purple, Red, and Yellow), 10 PK (605100)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700KA)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202KA)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KA)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NW7000)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42TAG)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230LH)
- American Lock Keyed Padlocks