Shop All Keyed Padlocks
American Lock
Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W
Mfr # A701KA
Zoro # G804067435
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial Plants; Security Gates; Storage Buildings; Truck Doors; Industrial Storefronts and Business gates
- Shackle Dia. 7/16 in
- Body Color Silver
Product Information
- Brand American Lock
- MFR # A701KA
- Zoro # G804067435
- UPC # 037325977298
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 2 in |
Shackle Width | 15/16 in |
Shackle Diameter | 7/16 in |
Body Dia. | 2 1/2 in |
Body Diameter | 2 1/2 in |
Body Height | 2 in |
Body Width | 2 1/2 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 2 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 2 in, Body Width 2 1/2 in, Body Thickness 1 1/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 27334, Body Color Silver, Body Dia. 2 1/2 in, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leverset L6 Dummy Lh Pol Brass (L6704LV-PS)
- ZORO SELECT O-Ring, Buna N, 36mm OD, PK50 (1RJK2)
- NATIONAL HARDWARE V8008 Hook Garment Lg Orb 5In (N806-804)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-36)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (A30)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D125KA)
- AMERICAN LOCK Van Locks, Open, Rectangular Steel Body (A801)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KA-100)
- American Lock Keyed Padlocks