Shop All Keyed Padlocks
American Lock
Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W
Mfr # A3900SWO
Zoro # G2108911
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Gold
Product Information
- Brand American Lock
- MFR # A3900SWO
- Zoro # G2108911
- UPC # 037325970190
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 1/8 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Height | 2 19/64 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 19/64 in, Body Width 2 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Coreless, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Gold, Body Finish Unfinished, Keyway Type Schlage Everest and Primus, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- 3M O-Ring A0045, 40inx3-1/2 in, 1/pk (A0045)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A701KA)
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 6 PK (A5200GLNKAS6)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLN)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D125KA)
- AMERICAN LOCK Van Locks, Open, Rectangular Steel Body (A801)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KA-X2431)
- American Lock Keyed Padlocks