Shop All Lockout Padlocks
American Lock
Lockout Padlock, KD, Blue, 1-7/8"H
Mfr # A1107BLU
Zoro # G0236792
original price:
$17.67
10% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 2
- Shackle Type Extended
- Body Width 1 1/2 in
- Number of Pins 5
- Body Height 1 7/8 in
Product Information
- Brand American Lock
- MFR # A1107BLU
- Zoro # G0236792
- UPC # 037325960115
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Shackle Height | 3 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Boron Alloy, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Universal (L90930G)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- AMBITEX Poly Disposable Gloves, Polyethylene, 500 PK, Clear (PLG6505)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1107PRP)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1107YLW)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1107KAPRP)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- BRADY Lockout Padlock, KD, Black, 1-2/5"H (143166)
- American Lock Lockout Tagout