Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Silver
Mfr # A30KA
Zoro # G5046456
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Width 1 1/2 in
- Body Color Silver
Product Information
- Brand American Lock
- MFR # A30KA
- Zoro # G5046456
- UPC # 037325040213
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Body Height | 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Boron Alloy Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No, Features Lock Set Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK44)
- 3M Battery Pack, Nickel Cadmium (BP-17IS)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK10 (48RU19)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-4 (7110-4)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Green (A1106GRN)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK6 (A1105KAS6RED)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1107BLK)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1105KABLK)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1107KAPRP)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1106KAS6YLW)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KAW400BLU-3XX1010)
- American Lock Lockout Tagout