Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Red, 1-7/8"H, PK6
Mfr # A1105KAS6RED
Zoro # G3682472
product price: $82.39
/pk 6, $13.73/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Number of Pins 5
- Body Thickness 3/4 in
- Shackle Material Steel
- Shackle Height 1 in
Product Information
- Brand American Lock
- MFR # A1105KAS6RED
- Zoro # G3682472
- UPC # 037325032072
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Height | 1 7/8 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Grn, 9, 6KF83, PR (4500-09-V)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3170/L)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR (97-007)
- MOLDEX N95 Disposable Respirator, Molded, Dual Headstrap, Molded Nose Bridge, White, M/L, Pack of 20 (2200N95)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1107KARED)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK12 (A1106KAYLW SETOF12)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- American Lock Lockout Tagout