Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Blue, 1-7/8"H, PK6
Mfr # A1105KAS6BLU
Zoro # G3645801
product price: $86.19
/pk 6, $14.37/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Height 1 7/8 in
- Number of Pins 5
Product Information
- Brand American Lock
- MFR # A1105KAS6BLU
- Zoro # G3645801
- UPC # 037325032027
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 7/8 in |
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- ACCUFORM Ladder Shield Wrap, Danger Do Not Climb (KLB761)
- 2W INTERNATIONAL Premium Surveyor Vest, Pink, Small, Class 2 (SV544PKC-2 XS)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1107BLK)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1105YLW)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Number of Keys: 2 (A1105KAS3RED)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 (A1105KAS12BLU)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- American Lock Lockout Tagout