Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Blue, 1-7/8"H, PK12
Mfr # A1105KAS12BLU
Zoro # G3731515
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Key Type Keyed Alike
- Body Height 1 7/8 in
- Body Finish Anodized
- Body Width 1 1/2 in
Product Information
- Brand American Lock
- MFR # A1105KAS12BLU
- Zoro # G3731515
- UPC # 037325032102
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 7/8 in |
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polypropylene Bouffant Cap, 24, White, 100/Bag (708192B)
- CONDOR Ratchet Faceshield Asmbly, Blk, 7x15-1/2in (2AUB7)
- TALON TRAX Boots, Blue, 8, Mens, 15" H, Pull On, PR (445L42)
- ARMACELL 1" X 36" X 48" Armaflex Sheet 72/Ctn (APS10043)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1105KAYLW)
- AMERICAN LOCK Lockout Padlock, KA, Silver, Shackle Dia.: 1/4 in (A32KA)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1106ORJ)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1107CLR)
- AMERICAN LOCK American Lock Red Anodized Aluminum Safety Padlock W/3" Tall Shackle, (A1107RED1KEY)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 (A1106KAS6BLU)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT15)
- American Lock Lockout Tagout