Shop All Toilet Repair Parts
American Imaginations
White Plastic Unique Perfect Fit Flush Lever
Mfr # AI-38372
Zoro # G710633687
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Residential/Non-Residential
- Includes Perfect Fit Flush Lever
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38372
- Zoro # G710633687
- UPC # 627622383726
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Plastic |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Perfect Fit Flush Lever |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x perfect fit flush lever in white color. THIS WHITE PERFECT FIT FLUSH LEVER IS MADE FROM STURDY PLASTIC MATERIAL. THE STANDOUT FEATURE OF THIS LEVER IS THAT IT REQUIRES NO CUTTING OR BENDING DURING INSTALLATION, MAKING IT INCREDIBLY USER-FRIENDLY. ITS DESIGN ALLOWS FOR A STRAIGHTFORWARD AND HASSLE-FREE SETUP, ELIMINATING THE NEED FOR ADDITIONAL ADJUSTMENTS. IT BOASTS COMPATIBILITY WITH A WIDE RANGE OF TOILET BRANDS, ENSURING THAT IT CAN BE EASILY INCORPORATED INTO VARIOUS BATHROOM SETUPS. WITH ITS CONVENIENCE AND UNIVERSAL FIT, THIS FLUSH LEVER IS AN IDEAL CHOICE FOR THOSE SEEKING A STRAIGHTFORWARD SOLUTION FOR THEIR TOILET NEEDS. This perfect fit flush lever features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This perfect fit flush lever is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390202000)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- FISHER MFG Stem Kit-Lh (3000-0001)
- THRIFCO PLUMBING 7/16 Inch x 2-1/4 Inch Plastic Toilet Seat Bolts Set (4400226)
- THRIFCO PLUMBING Universal Horizontal Pop-up Rod (4402491)
- KOHLER Cover, Tank, One Piece (84252-0)
- ZORO SELECT Tank to Bowl Hardware Set, Black (91063N)
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- TOTO Roughin For 934964974 1Piece Toilet 12 (TSU03W.12R)
- DANCO Seat Hinge Washer, Rubber, White (89057)
- American Imaginations Toilet Repair Parts