Shop All Toilet Repair Parts
American Imaginations
White Plastic Unique Flush Lever
Mfr # AI-38383
Zoro # G410633666
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Residential/Non-Residential
- Includes Flush Lever
- Length 4 in
Product Information
- Brand American Imaginations
- MFR # AI-38383
- Zoro # G410633666
- UPC # 627622383832
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 4 in |
Width | 0.5 in |
Details
Material | Plastic |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Flush Lever |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush lever in white color. THIS FLUSH LEVER COMES IN A CLEAN AND CLASSIC WHITE COLOR, ADDING A SIMPLE YET FUNCTIONAL TOUCH TO YOUR TOILET. IT IS CONSTRUCTED FROM STURDY PLASTIC MATERIAL, ENSURING DURABILITY AND LONGEVITY. WITH A SIZE OF 4 INCHES, IT OFFERS A COMPACT AND ERGONOMIC DESIGN FOR EASY OPERATION. THIS FLUSH LEVER IS SUITABLE FOR VARIOUS TOILET MODELS AND CAN BE A PRACTICAL REPLACEMENT OR UPGRADE FOR YOUR TOILETS FLUSHING MECHANISM. ITS MODEST SIZE AND NEUTRAL COLOR MAKE IT A VERSATILE CHOICE FOR HOMEOWNERS LOOKING TO ENHANCE THEIR BATHROOM FIXTURES. This flush lever features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush lever is made with plastic. The primary color of this product is white and it comes with white hardware. 4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42412)
- OATEY Brass Cover and Ring, 6" (81130)
- LEGEND VALVE 1-1/4" BRZ INSERT COUPLING NL (312-166NL)
- LEGEND VALVE 2" SS304 SPUD (404-338)
- SLOAN Flush Valve Repair Kit A36A Repair Kit 4.5 Closet (3301036)
- PLUMB SHOP BRASSCRAFT MP2PK14x214Toil Bolt (599027)
- SLOAN Cover Gasket, Toilets And Urinals, PK12 (EBV67)
- SLOAN Eaf24A Ext.Cable For Eaf Series Fct .3 (0335024)
- ALL-SOURCE Crane 2 In. Toilet Flapper with Foam Float And Stainless Steel Chain (455202)
- KISSLER Break Off Closet Repair Kit, Universal (68-8140)
- KOHLER Hinge Kit (1134260-45)
- American Imaginations Toilet Repair Parts