Shop All Toilet Repair Parts
American Imaginations
White Plastic Toilet Shims
Mfr # AI-38670
Zoro # G110535550
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Residential/Non-Residential
- Includes Toilet Shims
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38670
- Zoro # G110535550
- UPC # 627622386703
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Plastic |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Toilet Shims |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet shims in white color. TOILET SHIMS ARE COMMONLY AVAILABLE IN A WHITE COLOR AND ARE PRIMARILY CRAFTED FROM PLASTIC MATERIAL. THEIR PRIMARY PURPOSE IS TO STABILIZE WOBBLY TOILETS. THESE SMALL, WEDGE-SHAPED ACCESSORIES ARE STRATEGICALLY PLACED BENEATH THE TOILET BASE DURING INSTALLATION OR MAINTENANCE. BY USING TOILET SHIMS, HOMEOWNERS CAN ENSURE THAT THEIR TOILETS SIT LEVEL AND STEADY ON THE FLOOR, PREVENTING ANY ROCKING OR INSTABILITY. OVERALL, THESE WHITE PLASTIC SHIMS PLAY A CRUCIAL ROLE IN MAINTAINING A PROPERLY FUNCTIONING AND SECURE TOILET INSTALLATION. This toilet shims features a rectangle shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet shims is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, Brass, 5/16"x 1/8" Male NPT (B516-01MT)
- ZORO SELECT Tubing, Buna N, 3/4" I.D., 1" O.D. (ZUSA-HT-365)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Brass Ball Valve (1111TTE006)
- KOHLER/STERLING 3-1/4" Foam Toil Gasket (GP1018165-F)
- JONES STEPHENS Screw-On Seat Disc For Am. Std. (C04624)
- SLOAN H-543-ASD SCREWDRIVER STOP KIT 3/4 IN (3308861)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Matte Black (KF43150TKF20)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- AMERICAN STANDARD Bolt Cap Kit, Cover, White (034783-0200A)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel KnocKOut, PVC, 3"x4" (C57134)
- American Imaginations Toilet Repair Parts